Beli ivory paper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IVORY Car Body Cleaner Vehicle Exterior (Pembersih Bodi Mobil)Deskripsi:Compound Pembersih Exterior merupakan formula pengkilap kendaraan berbahan metal dan plastik yang ideal untuk kendaraan. Pembersih ini dilengkapi dengan lapisan silikon ekstra yang mampu memberikan efek kilau pada permukaan body kendaraan. Penghilang Baret Lembutatribut:
- Size (g): 100
- IVORY Rubbing Compoundatribut:
- Size (kg): 1
- Color: Putih
- INDACHI Fire Resistant Safe (Brankas) With AlarmDeskripsi:Accessories1 Combination lock1 key lock with handle1 Tray
- Polytron Showcase Cooler (Lemari Pendingin)Deskripsi:POLYTRON Showcase 140 Litres SCN 140X adalah showcase dengan 3 rak dan pintu kaca, sehingga memudahkan Anda melihat isi dalam showcase. Memiliki daya 180 W dan kapasitas hingga 140 L serta dilengkapi dengan fitur-fitur menarik, seperti LED Lighting, Anti Fogging Glass Door, Energy Saving, Adjustable Rack, dan Wheel untuk kemudahan memindahkan unit.
- Chugoku Marine Paint Evamarine IDeskripsi:EVAMARINE is a finish coat based on alkyd resin and excellent adhesion property, weathering resistance and excellent colour retention.atribut:
- Type: Alkyd resin finish paint
- Preceding Coats: LZI PRIMER, etc
- Density (g/mL): 0.99
- Drying Time Hard Dry (hour): 5°C : 30; 10°C : 16; 20°C : 8; 30°C : 4
- Drying Time Set to Touch (hour): 5°C : 4; 10°C : 3; 20°C : 2; 30°C : 1.5
- For Airless Spray: Viscosity : (Ford Cup #4) 120 [sec]; Tip No. : (GRACO) 615, 715 Paint Output Pressure : 110 - 140 [kg/cm2] Spray Speed : 80 - 100 [cm/sec]
- Maximum Recommended Weather Humidity (%RH): 90
- Method of Application: Airless spray, Brush, Roller
- Minimum Recommended Weather Temperature (°C): 0
- Painting Interval (hour): 5°C : 48; 10°C : 24; 20°C : 16; 30°C : 12
- Solid By Volume (%): 50 ± 2
- Storage Shelf Life (month): 12; after the date of production
- YAZAKI Erector Pipe (Pipa Rangka Konstruksi)atribut:
- Inner Diameter (mm): 24.1
- Material: Plastic coated iron pipe
- Outer Diameter (mm): 27.7
- Type: Diameter 28 pipe
- MK Handrail Fitting (Pegangan Tangan)Deskripsi:-In combination of the Make series, it can be used at desired length/shapes._x000D_-For handrails in a bath room or around a toilet.atribut:
- Color: Ivory
- Diameter: 32mm
- Total Length: 2500mm
- Material: Aluminium Antibacterial Resin Coating
- Purpose of Use: For handrails in a bath room or around a toilet.
- YAZAKI Metal Joint (Klem Sambungan Pipa)Deskripsi:-Tightening with bolts and nuts fixed joints can be assembled and disassembled.
- INABA DENKO Slimduct Neo NSD (Talang Pipa AC)Deskripsi:The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners.- Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage.- Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products).- Three Sizes to Accomodate Any Single Lineset or Multiple Linesets.- Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers)- Slimduct is Made From Flame Retardant Materials.
- INABA DENKO T Type Joint (Konektor Tee)atribut:
- Type: T type joint
- TEKIRO Tool Cart (Tempat Perkakas)Deskripsi:- Ball-bearing drawer slides for smooth movment- Full extension removable drawers- High quality material- Specially developed for car/motorcycle mechanics- Chest can be placed on top
- RJ London Rubbing CompoundDeskripsi:- Kompon ini adalah pengkilap dengan daya kikis yang sangat baik saat digunakan untuk menghaluskan permukaan cat yang kasar, menghilangkan goresan ringan pada permukaan cat dan membuat cat kembali mengkilap.- Berat bersih 500 gram.- Merk : RJ LONDON.Cara Pemakaian :1. Permukaan cat harus bersih dan kering.2. Oleskan pada permukaan cat, gosok menggunakan kain yang lembut sampai permukaan cat mengkilap.3. Bersihkan dengan kain yang kering dan bersih sisa compound sebelum mengering.4. Tutup rapat wadh setelah penggunaan, simpan di tempat yang sejuk dan terhindar sinar matahari langsung.
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
- Non Brand Aluminum Pipe & Pipe Nipple (Pipa Nipel)Deskripsi:Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.atribut:
- UNSPSC: 31160000
- Application: Air
- Fitting Compatibility: Schedule 40
- Material: Aluminium
- Material Grade: 6063-T6
- Maximum Operating Pressure (psi): 125 (@ 72°F)
- Metal Pipe Construction: Seamless
- Resistance Properties: Corrosion-Resistant
- Schedule: Schedule 40
- Side A Connection Type: Threaded
- Side A Gender: Male
- Side A Thread Type: NPT
- Side B Connection Type: Threaded
- Side B Gender: Male
- Side B Thread Type: NPT
- Standards: ANSI/ASME B1.20.1; ASTM B241
- Thread Configuration: Threaded on Both Ends
- Non Brand Seamless Aluminum Pipe (Pipa Aluminium Seamless)atribut:
- Inner Diameter (mm): 25.75
- Thickness (mm): 3
- Outer Diameter (mm): 31.75
- Length (m): 6
- GEA Showcase Cooler (Lemari Pendingin)atribut:
- Voltage (V): 220
- Alfaglos Rubbing CompoundDeskripsi:Rubbing compound dengan daya abrasive yang kuat untuk mencapai hasil yang sempurna. Secara efektif dapat menghilangkan goresan dan bekas amplasan / sanding serta mudah untuk dibersihkan. Tidak mengandung wax / silikon.
Daftar Harga ivory paper Terbaru October 2026
| IVORY Car Body Cleaner Vehicle Exterior (Pembersih Bodi Mobil) | Rp7.900 |
| IVORY Rubbing Compound | Rp86.900 |
| INDACHI Fire Resistant Safe (Brankas) With Alarm | Rp4.299.900 |
| Polytron Showcase Cooler (Lemari Pendingin) | Rp3.599.900 |
| Sinar Dunia Kertas Origami | Rp2.900 |
| Chugoku Marine Paint Evamarine I | Rp999.900 |
| YAZAKI Erector Pipe (Pipa Rangka Konstruksi) | Rp42.900 |
| MK Handrail Fitting (Pegangan Tangan) | Rp1.099.900 |
| YAZAKI Metal Joint (Klem Sambungan Pipa) | Rp99.900 |
| INABA DENKO Slimduct Neo NSD (Talang Pipa AC) | Rp219.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/mqP103203818-1.jpg)

%20With%20Alarm/feP105756554-1.jpg)
/jyP105972718-2.jpg)


/1hP111753053-1.jpg)
%20Khusus%20Lain/MK%20Handrail%20Fitting%20(Pegangan%20Tangan)/P102825321-1.jpg)
/P102623510-1.jpg)
/P102166178-1.jpg)
/INABA%20DENKO%20T%20Type%20Joint%20(Konektor%20Tee)/P102976290-1.jpg)
/mkP105678812-3.jpg)


/ebP109979515-2.jpg)
/ciP107682450-1.jpg)
/bzP103736431-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)